Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4
Mfr # 4316010874
Zoro # G6778858
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010874
- Zoro # G6778858
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/4" |
Details
Item | Hex Bushing,Galvanized,150lb,2-1/2X1-1/4 |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,2-1/2X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNL9)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Galvanized Bushing (9218062)
- Smith-Cooper Galvanized Pipe Fittings