Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 3/4X3/8"
Mfr # 4308000616
Zoro # G6782741
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000616
- Zoro # G6782741
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Details
Item | Hex Bushing,Forged,3000,3/4X3/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,3/4X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5-1/2" 304 SS NIPPLE (304-169)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (408015)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2-1/2X2" (4308000680)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- Smith-Cooper Carbon Steel Pipe Fittings