Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 3/4X1/8"
Mfr # 4308000612
Zoro # G6782732
original price:
$2.53
34% off
new price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000612
- Zoro # G6782732
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,3/4X1/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,3/4X1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/208 110F)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/4X1/2" (4308002020)
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/2" (4308002556)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- Smith-Cooper Carbon Steel Pipe Fittings