Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 3/4X1/2"
Mfr # 4308000618
Zoro # G6782717
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000618
- Zoro # G6782717
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Item | Hex Bushing,Forged,3000,3/4X1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4", FNPT x FNPT (LF263A 50-175)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- AMERICAN FILTER CO 4 H, 3 PK (DA29-00020B-AFC-RF-S3-3-69751)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- Smith-Cooper Fittings