Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 2X1/4"
Mfr # 4308000656
Zoro # G6782848
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000656
- Zoro # G6782848
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,2X1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,2X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10050SU)
- CHICAGO FAUCET Nut (250-054JKRBF)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- PARKER Straight, Steel, 3/4 in, FNPT x F BSPP (3/4 GHG4-S)
- Smith-Cooper Carbon Steel Pipe Fittings