Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 2X1-1/2"
Mfr # 4308000668
Zoro # G6783021
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000668
- Zoro # G6783021
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,2X1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,2X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-50)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- T&S BRASS Waste Drain Valve, Twist , 3" X 2" (B-3942)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- SMITH-COOPER Reducing Tee, Forged, 3000, 3/4X1/2" (4308002004)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- Smith-Cooper Fittings