Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 1X3/4"
Mfr # 4308000628
Zoro # G6782680
original price:
$2.89
10% off
new price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000628
- Zoro # G6782680
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,1X3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,1X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-3001 GAS BALL VALVE (102-613)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ04)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 3/4X1/2" (4308001018)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1" (4308000360)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 4" Pipe Size (BULK-PF-278)
- Smith-Cooper Fittings