Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 1X1/4"
Mfr # 4308000622
Zoro # G6782942
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000622
- Zoro # G6782942
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,1X1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,1X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H200LF 24/DC)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Street 90 Forged, 3000, 1/8" (4308002300)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/4" (4308000628)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- Smith-Cooper Carbon Steel Pipe Fittings