Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 1/4X1/8"
Mfr # 4308000600
Zoro # G6782647
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000600
- Zoro # G6782647
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,1/4X1/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,1/4X1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Air Filter (all boiler models) (808000025)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- SMITH-COOPER Street 90 Forged, 3000, 1/4" (4308002302)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- Smith-Cooper Carbon Steel Pipe Fittings