Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 1-1/4X1"
Mfr # 4308000640
Zoro # G6782839
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000640
- Zoro # G6782839
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,1-1/4X1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,1-1/4X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ8)
- WARWICK HANGER PIPE STRAPS 1/2"" 5PK GLV (130-50)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A017MS)
- ZORO SELECT 4" x 5" Black Pipe Nipple Sch 40 (591-050)
- SMITH-COOPER SW Cap, Forged, 3000, 3/4" (4308002906)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2-1/2X2" (4308000680)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- Smith-Cooper Fittings