Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Hex Bushing, Forged, 3000, 1-1/2X3/8"
Mfr # 4308000646
Zoro # G6782933
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000646
- Zoro # G6782933
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Hex Bushing,Forged,3000,1-1/2X3/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Forged,3000,1-1/2X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Wall, ValveTrim, Chrome (8370)
- PARKER 3/8" A-LOK x SAE SS Male Straight Connector (6M1SC6-316)
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT (2225P-4)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 1/2X3/8" (4308001010)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- Smith-Cooper Carbon Steel Pipe Fittings