Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 3"x2", 125, Brz Nl
Mfr # 4385003510
Zoro # G1554642
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003510
- Zoro # G1554642
- UPC # 092201383761
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Details
Item | Hex Bushing,3"x2",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,3"x2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEANOUT PVC DWV 4"" (PVC001061200)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- BECK 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028605)
- SMITH-COOPER Square Plug, Solid, 1-1/4", 125, Brz Nl (4385007730)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- Smith-Cooper Bronze Pipe Fittings