Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 3"x2-1/2", 125, Brz Nl
Mfr # 4385003530
Zoro # G1554688
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2-1/2"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003530
- Zoro # G1554688
- UPC # 092201383778
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Details
Item | Hex Bushing,3"x2-1/2",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,3"x2-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-079)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- KOHLER Memoirs Trip Lever (9167-R-BN)
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- SMITH-COOPER Union, 3", 125, Brz Nl (4385008610)
- SMITH-COOPER Tee, 3", 125, Brz Nl (4385008210)
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- Smith-Cooper Fittings