Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 3"x1", 125, Brz Nl
Mfr # 4385003460
Zoro # G1554703
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 1"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003460
- Zoro # G1554703
- UPC # 092201383679
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Details
Item | Hex Bushing |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,3"x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- MADE TO MATCH FLBELL11168 11/16" OD Comp Bell Flange (FLBELL11168)
- SMITH-COOPER Elbow, 45 deg, 1-1/2", 125, Brz Nl (4385002350)
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 6" (4385000300)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- LEGEND VALVE 2" T-4216NL BZE METER FLANGE (313-708NL)
- Smith-Cooper Bronze Pipe Fittings