Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 3"x1-1/2", 125, Brz Nl
Mfr # 4385003490
Zoro # G1554581
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 1-1/2"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003490
- Zoro # G1554581
- UPC # 092201383686
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Details
Item | Hex Bushing |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,3"x1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- SMITH-COOPER Elbow, 45 deg, 1-1/4", 125, Brz Nl (4385002330)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1-1/2" (4385000030)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- Smith-Cooper Fittings