Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 3/8x1/8", 125, Brz Nl
Mfr # 4385002830
Zoro # G1554353
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385002830
- Zoro # G1554353
- UPC # 092201420718
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Details
Item | Hex Bushing,3/8x1/8",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,3/8x1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0412-S)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Hex Bushing, 3/4x1/4", 125, Brz Nl (4385002950)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- Smith-Cooper Fittings