Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 3/8x1/4", 125, Brz Nl
Mfr # 4385002850
Zoro # G1554301
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385002850
- Zoro # G1554301
- UPC # 092201418852
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Details
Item | Hex Bushing,3/8x1/4",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,3/8x1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 1-1/2 in Pipe Size (1WKT4)
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213660)
- ZORO SELECT 2-1/2" Welded SS Lap Joint Flange (4WPP9)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 3" (4385000060)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- SMITH-COOPER Elbow, 90 deg, 2-1/2", 125, Brz Nl (4385001990)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- LEGEND VALVE 1 X 11 UNION TNK TEE-1 HOLE NL (312-207NL)
- Smith-Cooper Fittings