Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 2-1/2"x2", 125, Brz Nl
Mfr # 4385003420
Zoro # G1554572
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2" x 2"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003420
- Zoro # G1554572
- UPC # 092201383662
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Details
Item | Hex Bushing,2-1/2"x2",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,2-1/2"x2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1-1/2" Adapter x 1-1/2" Male NPT (BULK-CGF-324)
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel (VS-157-BN)
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (231-AC35838)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- SMITH-COOPER Street 90 deg, 2", 125, Brz Nl (4385006970)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- SMITH-COOPER Hex Bushing, 3/4x1/4", 125, Brz Nl (4385002950)
- LEGEND VALVE 1/2" 45 CHROME ELBOW (310-023CP)
- Smith-Cooper Fittings