Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 1"x3/4", 125, Brz Nl
Mfr # 4385003070
Zoro # G1554441
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385003070
- Zoro # G1554441
- UPC # 092201371201
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Details
Item | Hex Bushing,1"x3/4",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,1"x3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- WATTS Backflow Preventer Repair Kit (RK 009M2 RT 2)
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Hex Bushing, 3"x1-1/2", 125, Brz Nl (4385003490)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 3" (4385000060)
- Smith-Cooper Fittings