Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 1"x1/4", 125, Brz Nl
Mfr # 4385003010
Zoro # G1554423
original price:
$6.55
5% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 1/4"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003010
- Zoro # G1554423
- UPC # 092201385000
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Details
Item | Hex Bushing |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,1"x1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Globe Valves, Flange x Flange, 1-1/2" Size (4371006960)
- SLOAN Adjustable Tail Assembly, 3-1/16" (H551A 3/16)
- SUPERIOR TOOL Wrench Gas/Wtr Shut-Off (02750)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve (41406HV)
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1-1/2" (4385000030)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- SMITH-COOPER Square Plug, Cored, 4", 125, Brz Nl (4385006570)
- SMITH-COOPER Union, 1/8", 125, Brz Nl (4385008410)
- LEGEND VALVE 1" X 14" BZE TNK TEE-2 HOLE NL (312-187NL)
- Smith-Cooper Bronze Pipe Fittings