Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 1"x1/2", 125, Brz Nl
Mfr # 4385003050
Zoro # G1554450
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 1/2"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003050
- Zoro # G1554450
- UPC # 092201371195
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Details
Item | Hex Bushing |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,1"x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass One-Hole Lift and Turn Conversion Kit with Cross Bar (B51020)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11770)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0393008)
- TOTO Fill Valve w/Bracket/Filter for WT151M/WT152M (THU134)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3/4" (4385000220)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- SMITH-COOPER Hex Bushing, 4"x3", 125, Brz Nl (4385003600)
- SMITH-COOPER Reduce Coupling, 1-1/2"x3/4", 125, Brz Nl (4385004370)
- LEGEND VALVE 1 T5500MPNL FIP x FIP MINNEAPO (314-305NL)
- Smith-Cooper Fittings