Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 1/2"x1/8", 125, Brz Nl
Mfr # 4385002870
Zoro # G1554347
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385002870
- Zoro # G1554347
- UPC # 092201422910
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Details
Item | Hex Bushing,1/2"x1/8",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,1/2"x1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" (48002501)
- LEGEND VALVE 1" IPS PACK JOINT NUT (313-535)
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- RHEEM Resistored MWD Element, Copper, 208V, 6000W (SP10872QL)
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- SMITH-COOPER Elbow, 90 deg, 1", 125, Brz Nl (4385001910)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1/2", 125, Brz Nl (4385004350)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- Smith-Cooper Fittings