Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 1-1/4"x1/2", 125, Brz Nl
Mfr # 4385003090
Zoro # G1554362
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1/2"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003090
- Zoro # G1554362
- UPC # 092201384706
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Details
Item | Hex Bushing,1-1/4"x1/2",125,Brz Nl |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,1-1/4"x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FROSTFREE HYDRANT 8""FIP (465-08QTLF)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P499)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- SMITH-COOPER Hex Bushing, 2-1/2"x1-1/2", 125, NL (4385003400)
- SMITH-COOPER Union, 2", 125, Brz Nl (4385008570)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- Smith-Cooper Bronze Pipe Fittings