Shop All Bronze Pipe Fittings
Smith-Cooper
Hex Bushing, 1-1/4"x1", 125, Brz Nl
Mfr # 4385003130
Zoro # G1554408
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385003130
- Zoro # G1554408
- UPC # 092201371225
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Details
Item | Hex Bushing |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,1-1/4"x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- DYNAQUIP CONTROLS 1/2" FNPT Bronze Electronic Ball Valve 2-Way (EVA63AME22)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- SMITH-COOPER Cap, 1/2", 125, Brz Nl (4385000870)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Reducing Tee, 1-1/4"x3/4", 125, Brz Nl (4385005910)
- LEGEND VALVE 1-1/4" BRZ ROPE ADAPTER NL (312-116NL)
- Smith-Cooper Bronze Pipe Fittings