Shop All Gate Valves
Smith-Cooper
Gate Valve, Compression, NL 1"
Mfr # 4347000080
Zoro # G6774929
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347000080
- Zoro # G6774929
- Country of Origin China
- Category Gate Valves
Details
Item | Gate Valve,Compression,NL 1" |
Description
Gate Valve,Compression,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Nut (1-246JKCP)
- BLACK SWAN Flange&Gasket W/Urethane 4" W/BP Bolts (04580)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- NAVAC NHE11H Expander Kit, 1-1/4", 1-3/8", 1-1/2" and 1-5/8" OD (NTEHHK)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- SMITH-COOPER Gate Valve, 2", 316, Thrd 200 (4373002050)
- SMITH-COOPER IPS Prem Gate Valve, NL 1-1/2" (4347000260)
- SMITH-COOPER IPS Prem Gate Valve, NL 1/2" (4347000220)
- SMITH-COOPER IPS Prem Gate Valve, NL 1" (4347000240)
- SMITH-COOPER IPS Prem Gate Valve, NL 3" (4347000290)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 4 in FLG 0 (700105)
- Smith-Cooper Gate Valves