Shop All Gate Valves
Smith-Cooper
Gate Valve, 2", 316, Thrd 200
Mfr # 4373002050
Zoro # G1461682
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4373002050
- Zoro # G1461682
- UPC # 092201417534
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Details
Item | Gate Valve,2",316,Thrd 200 |
Description
Gate Valve,2 In.,316,Thrd 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- B & K GRATE ROUND 6"" GREEN (50)
- SMITH-COOPER Gate Valve, 3/4", 316, Thrd 200 (4373002010)
- SMITH-COOPER IPS Prem Gate Valve, NL 1-1/4" (4347000250)
- SMITH-COOPER IPS Prem Gate Valve, NL 3" (4347000290)
- SMITH-COOPER IPS Prem Gate Valve, NL 1/2" (4347000220)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- HOMEWERKS 2 in. FIP Brass Gate Valve (170-2-2)
- Smith-Cooper Valves