Shop All Black Pipe Fittings
Smith-Cooper
FNPT x FNPT x FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 4316002224
Zoro # G1551973
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316002224
- Zoro # G1551973
- UPC # 092201229588
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducing Tee |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Reducing Tee |
Pipe Fitting Connection Type | FNPT x FNPT x FNPT |
Pipe Fitting Schedule/Class | Class 300 |
Specific Pipe Fitting Shape | Reducing Tee |
Inlet (In.) | 1-1/4 (F)NPT |
Compliance | cULus |
Description
Reducing Tee,1-1/4"x1",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- ZORO SELECT 3/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-110)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- ZORO SELECT Cleanout Tee with Plug, 4 In FNPT x Hub (03000)
- SMITH-COOPER 6" x 5" Black Reducing Coupling (4316001320)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000602)
- SMITH-COOPER FNPT, Malleable Iron Cap, Class 300 (4316000270)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001260)
- STZ Industries Pipe Decor Iron Flange 3/4 in. (310 F-34-2)
- Smith-Cooper Fittings