Shop All Black Pipe Fittings
Smith-Cooper
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001404
Zoro # G1551748
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001404
- Zoro # G1551748
- UPC # 092201229816
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Reducing Coupling |
Compliance | cULus |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Schedule/Class | Class 300 |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 1/2 (F)NPT |
Description
Reducing Coupling,1/2"x1/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/4 in Pipe Size (8040H007)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001400)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001428)
- SMITH-COOPER 2-1/2" Black Floor Flange (4316000666)
- SMITH-COOPER 6" x 5" Black Hex Bushing (4316000836)
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- SMITH-COOPER 3" Black Floor Flange (4316000668)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- Smith-Cooper Black Pipe Fittings