Shop All Black Pipe Fittings
Smith-Cooper
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001400
Zoro # G1551720
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001400
- Zoro # G1551720
- UPC # 092201229809
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Reducing Coupling |
Inlet (In.) | 3/8 (F)NPT |
Description
Reducing Coupling,3/8x1/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PEX x Female Brass PEX Plug, No Lead, 1/2" (C76065LF)
- HAMILTON BEACH Faucet Assembly (990044200)
- ZORO SELECT Pipe Nipple, Aluminum, 3/8 (M)NPT (30E648)
- KOHLER Molded, Bonnet (1003662-G)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001428)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001404)
- SMITH-COOPER 3" Black Cross (4316003020)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER 6" x 5" Black Hex Bushing (4316000836)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- Smith-Cooper Black Pipe Fittings