Shop All Black Pipe Fittings
Smith-Cooper
FNPT, Malleable Iron 90 Degree Elbow, Class 300
Mfr # 4316000470
Zoro # G1551553
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000470
- Zoro # G1551553
- UPC # 092201230317
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 90 Degree Elbow |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Schedule/Class | Class 300 |
Inlet (In.) | 4 (F)NPT |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Compliance | cULus |
Pipe Fitting Connection Type | FNPT |
Description
Elbow,90 deg,4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling With stop, 2" x 2" (78072)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 3 in H (EV961716-75)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001600)
- SMITH-COOPER 6" x 3" Black Reducing Coupling (4316001312)
- SMITH-COOPER 5" Black 90 Degree Elbow (4316000426)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001700)
- SMITH-COOPER 3-1/2" x 2" Black Hex Bushing (4316000796)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315)
- Smith-Cooper Fittings