Shop All Galvanized Pipe Fittings
Smith-Cooper
Floor Flange, Galvanized, 150lb, 3"
Mfr # 4316010766
Zoro # G6778779
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010766
- Zoro # G6778779
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Floor Flange,Galvanized,150lb,3" |
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Floor Flange,Galvanized,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHF50)
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- Smith-Cooper Fittings