Shop All Galvanized Pipe Fittings
Smith-Cooper
Floor Flange, Galvanized, 150lb, 2-1/2"
Mfr # 4316010764
Zoro # G6778672
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010764
- Zoro # G6778672
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Floor Flange,Galvanized,150lb,2-1/2" |
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Floor Flange,Galvanized,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH3)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- WASTE KING Legend Garbage Disposer, Insulated, 1/2 HP (2600)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- ANVIL 2-1/2" MNPT Galvanized Square Head Plug (0319902607)
- Smith-Cooper Galvanized Pipe Fittings