Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Tee, Ductile Iron, 150lb, 6"
Mfr # 4319002322
Zoro # G6780790
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319002322
- Zoro # G6780790
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Tee |
Description
Flanged Tee,Ductile Iron,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- ERIE Ag13A01A 24V On/Off 2 Position (AG13A01A)
- PERKO Inlet Check Valve (0635DP0)
- IN-SINK-ERATOR GARBAGE DSPSL 1HP 12.25in. (80022-ISE)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" (4319001308)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 4 in (0390116606)
- Smith-Cooper Fittings