Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Tee, Ductile Iron, 150lb, 4"
Mfr # 4319002316
Zoro # G6780739
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319002316
- Zoro # G6780739
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Tee |
Description
Flanged Tee,Ductile Iron,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET HAND HELD SHOWER WAND BRACKET - BISQUE PARCHMENT (DF-SA156-BQ)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in.L (16PL-CA11-0120-11D-11D)
- ZORO SELECT 1-1/4" NPT Stainless Steel Swing Check Valve (4VMU3)
- JOHN GUEST Push-to-Connect Union Adapter, 5/32 in Tube Size, Acetal, Black, 10 PK (PM0404E-PK10)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 2" (4319001302)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 3" (4319001560)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- SMITH-BLAIR AWWA Coupling, 5-1/2 In L (46104460560000)
- Smith-Cooper Ductile Iron Pipe Fittings