Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Tee, Ductile Iron, 150lb, 2-1/2"
Mfr # 4319002306
Zoro # G6780809
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319002306
- Zoro # G6780809
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Tee |
Description
Flanged Tee,Ductile Iron,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- DWYER INSTRUMENTS Brass Solenoid Valve, Ss Vl 34 110Vac (SBSV-S5F1)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- AMERICAN STANDARD Colony Softlever Handle Kit (M962160-0020A)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 3" (4319001560)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" (4319001722)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- Smith-Cooper Ductile Iron Pipe Fittings