Shop All Galvanized Pipe Fittings
Smith-Cooper
Flanged Red Tee, Galvanized, 125, 10X8"
Mfr # 4319002062
Zoro # G6781019
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flanged Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 10" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319002062
- Zoro # G6781019
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 8" |
Details
Item | Flanged Red Tee,Galvanized,125,10X8" |
Specific Fitting Shape | Flanged Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Flanged Red Tee,Galvanized,125,10X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SS304 TEE (404-103)
- ALFA LAVAL Handle Multi-Pos (MP) 3" LKB51 (9612592802)
- ROTHENBERGER Flare and Precision Socket Tool, 9-1/2"L (26715)
- PARKER D05 Cover Plate (SPD3C1EN35)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- LEGEND VALVE 1-1/2 X 3/4 GALV. HEX BUSHING (352-622C)
- Smith-Cooper Galvanized Pipe Fittings