Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red Tee, Ductile Iron, 150lb, 6X3"
Mfr # 4319001958
Zoro # G6780748
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001958
- Zoro # G6780748
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 3" |
Pipe Size (Fittings) | 6" x 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Reducing Tee |
Description
Flanged Red Tee,Ductile Iron,150lb,6X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- ALLPOINTS Faucet, High Volume "Bag-In-Box" Volpac (8011078)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 3" (4319001560)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- Smith-Cooper Fittings