Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red 90, Ductile Iron, 150lb, 6X5"
Mfr # 4319001728
Zoro # G6780650
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 5"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001728
- Zoro # G6780650
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 5" |
Pipe Size (Fittings) | 6" x 5" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Reducing 90 Degree Elbow |
Description
Flanged Red 90,Ductile Iron,150lb,6X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47050000)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-CP)
- BRAY Valve 24Vdc Solenoid (630250-21524536)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 4X3" (4319001136)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- GRUVLOK Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in (0390175024)
- Smith-Cooper Fittings