Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red 90, Ductile Iron, 150lb, 6X3"
Mfr # 4319001722
Zoro # G6780617
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001722
- Zoro # G6780617
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 3" |
Pipe Size (Fittings) | 6" x 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Reducing 90 Degree Elbow |
Description
Flanged Red 90,Ductile Iron,150lb,6X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 25m, PK20 (255065-75)
- BLACK SWAN Economy Test Plugs 6" (17190)
- OAKBROOK COLLECTION Ktch Faucet1H Ch W/Ospry (67210-2301)
- SMITH-COOPER Tee, 20", 125, Flg, Black (4319002364)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 2" (4319001302)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 4X3" (4319001136)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- Smith-Cooper Fittings