Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red 90, Ductile Iron, 150lb, 4X3"
Mfr # 4319001718
Zoro # G6780580
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319001718
- Zoro # G6780580
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Reducing 90 Degree Elbow |
Description
Flanged Red 90,Ductile Iron,150lb,4X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G410)
- DANCO 3/8 in. D Rubber Slip Joint Cone Washer (38834B)
- DEVILBISS AUTOMOTIVE REFINISHING SPK-101-K AIR VALVE SERVICE KIT (DV802524)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 4X3" (4319001136)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4" (4319002456)
- ZORO SELECT Rigidlok(R) Coupling, 4", Iron, 750 psi (0390013548)
- Smith-Cooper Ductile Iron Pipe Fittings