Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Outlet Elbow, Duc. Iron, 150lb, 6"
Mfr # 4319001662
Zoro # G6780459
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Outlet Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001662
- Zoro # G6780459
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Outlet Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Outlet Elbow |
Description
Flanged Outlet Elbow,Duc. Iron,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 6" (4319002458)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" (4319001308)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4" (4319002456)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- ZURN Ductile Iron Wye Type Strainer, 3 in Pipe (3-FSC)
- Smith-Cooper Ductile Iron Pipe Fittings