Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Outlet Elbow, Duc. Iron, 150lb, 4"
Mfr # 4319001660
Zoro # G6780440
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Outlet Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319001660
- Zoro # G6780440
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Outlet Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Outlet Elbow |
Description
Flanged Outlet Elbow,Duc. Iron,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-23)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- LASCO FITTINGS 22-1/2 Degree Elbow, 6 in, Schedule 40 (465060)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 4" (4319002316)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X3" (4319001938)
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- Smith-Cooper Ductile Iron Pipe Fittings