Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged L/R 90 Elbow, Duc. Iron, 150lb, 6"
Mfr # 4319001464
Zoro # G6780477
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001464
- Zoro # G6780477
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Long Radius Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Long Radius 90 Degree Elbow |
Description
Flanged L/R 90 Elbow,Duc. Iron,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 3/8" to 5/16" (PGJ3/8-5/16)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- ZURN Complete Relief Valve Repair Kit (RK212-975)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 4" (4319002316)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- SMITH-COOPER Tee, 20", 125, Flg, Black (4319002364)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390000321)
- Smith-Cooper Ductile Iron Pipe Fittings