Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Lateral, Ductile Iron, 150lb, 6"
Mfr # 4319001564
Zoro # G6780501
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Lateral
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319001564
- Zoro # G6780501
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Lateral |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Lateral |
Item | Flanged Lateral |
Description
Flanged Lateral,Ductile Iron,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 6" (4319001318)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Reducing Cross, 24"x18", 125, Flg, Black (4319002274)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- Smith-Cooper Fittings