Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Lateral, Ductile Iron, 150lb, 4"
Mfr # 4319001562
Zoro # G6780510
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Lateral
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001562
- Zoro # G6780510
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Lateral |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Lateral |
Item | Flanged Lateral |
Description
Flanged Lateral,Ductile Iron,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047565.002)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 4" (4319002508)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- Smith-Cooper Ductile Iron Pipe Fittings