Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged ECC Red, Ductile Iron, 150lb, 6X4"
Mfr # 4319001152
Zoro # G6780361
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001152
- Zoro # G6780361
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Eccentric Reducer |
Description
Flanged ECC Red,Ductile Iron,150lb,6X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- RHEEM Gas Water Heater Control, 1/2" Outlet (SP20296)
- ZORO SELECT 3/8" FNPT Galvanized Union (5P957)
- HYDROMAXX 1"x50Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100050)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged ECC Red, Duc. Iron, 150lb, 3X2-1/2" (4319001124)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Tee, 10", 125, Flg, Black (4319002354)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- Smith-Cooper Ductile Iron Pipe Fittings