Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged ECC Red, Ductile Iron, 150lb, 4X3"
Mfr # 4319001136
Zoro # G6780179
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001136
- Zoro # G6780179
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Eccentric Reducer |
Description
Flanged ECC Red,Ductile Iron,150lb,4X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-813)
- KOHLER Prolific 44x18-1/4x11-1/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23652-NA)
- SLOAN Sv44A Repair Kit Sloan 2.4 Closet (3378044)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Flanged ECC Red, Duc. Iron, 150lb, 3X2-1/2" (4319001124)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 6" (4319001464)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- SMITH-COOPER Tee, 12", 125, Flg, Black (4319002356)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 3X2" (4319001922)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- Smith-Cooper Fittings