Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged ECC Red, Duc. Iron, 150lb, 3X2-1/2"
Mfr # 4319001124
Zoro # G6780300
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001124
- Zoro # G6780300
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Eccentric Reducer |
Description
Flanged ECC Red,Duc. Iron,150lb,3X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIZON Tub Spout, Metal, Plastic (3839)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- MOEN Adapter Kit (168665)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X3" (4319001958)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X4" (4319000172)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- Smith-Cooper Ductile Iron Pipe Fittings