Shop All Galvanized Pipe Fittings
Smith-Cooper
Flanged Conc Reducer, Galvanized, 125 8X6"
Mfr # 4319000416
Zoro # G6780879
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
- Pipe Size - Pipe Fitting 8" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319000416
- Zoro # G6780879
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 6" |
Details
Item | Flanged Conc Reducer,Galvanized,125 8X6" |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Description
Flanged Conc Reducer,Galvanized,125 8X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, SS 208V, 6000W, LWD 19-1/8 (SP10867QL)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- SMITH-COOPER 2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385013430)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11012Y)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- ANVIL BUSHING HEX GALV 2X3/4"" (8700131306)
- Smith-Cooper Galvanized Pipe Fittings