Shop All Galvanized Pipe Fittings
Smith-Cooper
Flanged Conc Reducer, Galv., 125, 12X8"
Mfr # 4319000448
Zoro # G6780958
product price: $1,550.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,550.99
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
- Pipe Size - Pipe Fitting 12" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000448
- Zoro # G6780958
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" x 8" |
Details
Item | Flanged Conc Reducer,Galv.,125,12X8" |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Description
Flanged Conc Reducer,Galv.,125,12X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-36B)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (5P961)
- Smith-Cooper Galvanized Pipe Fittings